Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 343A-G1
    343A-G1
    Edwards Signaling Audible Signaling Devices, 343A Series
    Item Number
    343A-G1
    MFG Item Number
    343A-G1
    Series
    343A
    Product Description
    Vibrating Buzzer 24V Dc
    Specifications
    Specifications
    Voltage 24 VDC
    Nominal Voltage 24 VDC
    Current 0.15 A
    dB @ 10 Ft. 62 dB
    Weatherproof No
    Adjustable Volume No
    VA 3.6
    DC Coil Resistance 28 Ohm
    Explosion Proof No
    Hazardous Location Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 343A-P1
    343A-P1
    Edwards Signaling Audible Signaling Devices, 343A Series
    Item Number
    343A-P1
    MFG Item Number
    343A-P1
    Series
    343A
    Product Description
    Vibrating Buzzer 125V Dc
    Specifications
    Specifications
    Voltage 125 VDC
    Nominal Voltage 125 VDC
    Current 0.07 A
    dB @ 10 Ft. 62 dB
    Weatherproof No
    Adjustable Volume No
    VA 8.8
    DC Coil Resistance 1,000 Ohm
    Explosion Proof No
    Hazardous Location Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 343A-M1
    343A-M1
    Edwards Signaling Audible Signaling Devices, 343A Series
    Item Number
    343A-M1
    MFG Item Number
    343A-M1
    Series
    343A
    Product Description
    Vibrating Buzzer 75V Dc
    Specifications
    Specifications
    Voltage 75 VDC
    Nominal Voltage 75 VDC
    Current 0.07 A
    dB @ 10 Ft. 62 dB
    Weatherproof No
    Adjustable Volume No
    VA 4.9
    DC Coil Resistance 360 Ohm
    Explosion Proof No
    Hazardous Location Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 343A-E1
    343A-E1
    Edwards Signaling Audible Signaling Devices, 343A Series
    Item Number
    343A-E1
    MFG Item Number
    343A-E1
    Series
    343A
    Product Description
    Vibrating Buzzer, 12VDC
    Specifications
    Specifications
    Voltage 12 VDC
    Nominal Voltage 12 VDC
    Current 0.33 A
    dB @ 10 Ft. 62 dB
    Weatherproof No
    Adjustable Volume No
    VA 4
    DC Coil Resistance 9.4 Ohm
    Explosion Proof No
    Hazardous Location Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Safety & Signaling

Safety and signaling devices are used to protect both workers and equipment. Components designed to promote plant floor safety include safety relays, safety switches, light curtains, lamps, signs, personal protective equipments, and more.

Safety relays are relays that implement a safety function, depending on the specific function that they are designed to monitor. They are typically paired with other safety devices to relay the appropriate signal to machines and controllers. For example, a light curtain can detect when a worker accesses a machine or area. That signal is sent to a safety relay, which disables the machine until the worker is no longer at risk.

In some cases personnel may be required to wear personal protective equipment, which include articles of flame resistant clothing, insulating gloves, helmets, and hoods. Personal protective equipment can protect workers from arc flash, electric shock, and other hazards. Workers should also be able identify a hazardous area or scenario with proper signage and signaling.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved